Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Lens, 4"L, 2" W, 0.25" Thick
Mfr # 287833
Zoro # G407046066
product price: $114.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Flip-Up (287798)
- Features Light State Shade 3, Solar Powered: Two Arc Sensors
- Standards ANSI Z87.1+, CE, CSA
- Lens Color Clear
- Material Glass, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287833
- Zoro # G407046066
- UPC # 715959694551
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Width | 2 in |
Plate Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Auto-Darkening Lens |
For Use With | Classic Flip-Up (287798) |
Features | Light State Shade 3, Solar Powered: Two Arc Sensors |
Standards | ANSI Z87.1+, CE, CSA |
Lens Color | Clear |
Material | Glass, Plastic |
Welding Shade Designation | W11 |
Compatible with Manufacturer Model Number | 287798 |
Compatible with Series | Classic Flip-Up |
Magnification | No |
Plate Thickness | 0.25 in |
Compatible with Brand | Miller |
Diopter Strength | +2.0 |
Compatible with Manufacturer Part Number | 287798 |
Compatible with Manufacturer Model Number [NEW] | 287798 |
Compatible Manufacturer Part Number | 287798 |
Compatible Manufacturer Model Number | 287798 |
For Use with Mfr. Model Number | 287798 |
For Use With Mfr. Model Number | 287798 |
Description
Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287798, Compatible with Series Classic Flip-Up, Diopter Strength +2.0, Features Light State Shade 3, Solar Powered: Two Arc Sensors, For Use With Classic Flip-Up (287798), Includes Not Applicable, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Glass, Plastic, Plate Length 4 in, Plate Thickness 0.25 in, Plate Width 2 in, Standards ANSI Z87.1+, CE, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Soldering Iron Pointed Tip (49-80-0400)
- MENDA MENDA Spudger Probe (35621)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- DIVERSITECH Heat Resis. Cloth 18 X 18In. (16500)
- MILLER ELECTRIC Lens Assembly, 4" x 2-1/2" Plate Size (260557)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Welding Helmet Lens (287828)
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.00 (212236)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- Miller Electric Welding Helmet Accessories