Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Lens, 2"x4" Lens Holders
Mfr # 287830
Zoro # G203510099
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Z94.3
- Welding Shade Designation W3/10
- Lens Color Clear
- Compatible with Brand Universal
- Compatible with Manufacturer Model Number For use in any helmet that accepts 2x4 lenses.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 287830
- Zoro # G203510099
- UPC # 715959687119
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Width | 2 in |
Plate Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Lens |
Standards | CSA Z94.3 |
Welding Shade Designation | W3/10 |
Lens Color | Clear |
Compatible with Brand | Universal |
Compatible with Manufacturer Model Number | For use in any helmet that accepts 2x4 lenses. |
Plate Thickness | 0.2 in |
Magnification | No |
For Use With | Helmet That Accepts 2 in X 4 in Lenses |
Features | Auto Darkening, Fixed-Shade |
Compatible with Series | Universal |
Description
Welding Helmet Lens, Compatible with Brand Universal, Compatible with Series Universal, Features Auto Darkening, Fixed-Shade, For Use With Helmet That Accepts 2 in X 4 in Lenses, Lens Color Clear, Magnification No, Plate Length 4 in, Plate Thickness 0.2 in, Plate Width 2 in, Standards CSA Z94.3, Welding Shade Designation W3/10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (321-3X4)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- BERNARD Contact Tip, 0.045 in, Centerfire (T-045)
- XTRWELD E11018M 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M156-10)
- MILLER ELECTRIC Helmet Front Cover Lens, Replacement, PK5 (265304)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 5 (254278)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.25 (212241)
- MILLER ELECTRIC Lens Gasket (216337)
- MILLER ELECTRIC ArcArmor (R) 3 Volt Non-Rechargeable Lithium Battery (217043)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- Miller Electric Welding Helmet Accessories