Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Lens
Mfr # 287828
Zoro # G806905551
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Light Blue
- For Use With Windows
- Standards ANSI 87, CSA Z94.3
- Features Solar Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287828
- Zoro # G806905551
- UPC # 715959694568
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Width | 4 1/2 in |
Plate Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Lens |
Lens Color | Light Blue |
For Use With | Windows |
Standards | ANSI 87, CSA Z94.3 |
Features | Solar Powered |
Material | Glass |
Includes | 2 Arc Sensors |
Magnification | No |
Welding Shade Designation | W3/W9 |
Plate Thickness | 0.25 in |
Compatible with Series | Universal Fit |
Compatible with Brand | Miller |
Description
Welding Helmet Lens, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal Fit, Diopter Strength Not Applicable, Features Solar Powered, For Use With Windows, Includes 2 Arc Sensors, Lens Color Light Blue, Magnification No, Magnifying Power Not Applicable, Material Glass, Plate Length 2 in, Plate Thickness 0.25 in, Plate Width 4 1/2 in, Standards ANSI 87, CSA Z94.3, Welding Shade Designation W3/W9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Cart (K2275-3)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Mini Standard, 90 Degrees (54B036)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #1 (0333-0303) (1-GPN)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.25 (212241)
- MILLER ELECTRIC ArcArmor (R) Fabric Headband, For Use With All Miller Helmets, Black (770249)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.00 (212240)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (288765)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- Miller Electric Welding Helmet Accessories