Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Headgear, Gray, 6 in L
Mfr # 290460
Zoro # G010866211
product price: $54.99
/ea
Not eligible for select promotions
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 5 in
- Length 6 in
- Includes Headgear
- Features Comfort Cushion, Flexible, Ergonomic Design, Tilt, Angle and Depth Adjustments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 290460
- Zoro # G010866211
- UPC # 715959704137
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Height | 5 in |
Length | 6 in |
Width | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Headgear |
Color | Gray |
Includes | Headgear |
Features | Comfort Cushion, Flexible, Ergonomic Design, Tilt, Angle and Depth Adjustments |
For Use With | Auto-Darkening Welding Helmets |
Compatible with Series | Digital Elite, Digital Infinity, Digital Performance |
Compatible with Manufacturer Model Number | 280054, 281010, 282006, 288420, 288722, 288725, 288924, 289714, 289715, 289720, 289755, 289756, 289759, 289762, 289764, 289768, 289802, 289807, 289808, 289842, 289844, 292933 |
Compatible with Brand | Miller |
Compatible Manufacturer Model Number | 280054, 281010, 282006, 288420, 288722, 288725, 288924, 289714, 289715, 289720, 289755, 289756, 289759, 289762, 289764, 289768, 289802, 289807, 289808, 289842, 289844, 292933 |
Compatible Manufacturer Part Number | 280054, 281010, 282006, 288420, 288722, 288725, 288924, 289714, 289715, 289720, 289755, 289756, 289759, 289762, 289764, 289768, 289802, 289807, 289808, 289842, 289844, 292933 |
For Use with Mfr. Model Number | 280054, 281010, 282006, 288420, 288722, 288725, 288924, 289714, 289715, 289720, 289755, 289756, 289759, 289762, 289764, 289768, 289802, 289807, 289808, 289842, 289844, 292933 |
For Use With Mfr. Model Number | 280054, 281010, 282006, 288420, 288722, 288725, 288924, 289714, 289715, 289720, 289755, 289756, 289759, 289762, 289764, 289768, 289802, 289807, 289808, 289842, 289844, 292933 |
Description
Welding Helmet Headgear, Color Gray, Compatible with Brand Miller, Compatible with Grainger Part Number 794C76, 794C77, 794C78, 794C79, 794C80, 794C81, 794C82, 794C83, 794C84, 794C85, 794C86, 794C87, 794C88, 794C89, 794C90, 794C91, 794C92, 799Z81, 799Z84, 804YH2, 812DG0, Compatible with Manufacturer Model Number 280054, 281010, 282006, 288420, 288722, 288725, 288924, 289714, 289715, 289720, 289755, 289756, 289759, 289762, 289764, 289768, 289802, 289807, 289808, 289842, 289844, 292933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- AMERICAN TORCH TIP Screw, size M6X30 (W752)
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- MILLER ELECTRIC Welding Helmet Lens, 5-1/4" L, 4-1/2" W (289753)
- MILLER ELECTRIC Helmet Bag (770250)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Shade 10 (770237)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 12 (253882)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Welding Helmet Lens, 4"L, 2" W, 0.25" Thick (287833)
- LINCOLN ELECTRIC Polycarbonate Plate Gold Coated, Shade 11 (KP3942-1)
- Miller Electric Welding Helmet Accessories