Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Grinding Shield, 8" L, 5" W
Mfr # 288765
Zoro # G307046005
product price: $15.65
/ea
Not eligible for select promotions
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1+, CE, CSA
- For Use With T94i HDV (288759), T94i XL HDV (287768)
- Features HDV
- Material Plastic
- Compatible with Brand Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 288765
- Zoro # G307046005
- UPC # 715959695336
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Length | 8 in |
Plate Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Grinding Shield |
Standards | ANSI Z87.1+, CE, CSA |
For Use With | T94i HDV (288759), T94i XL HDV (287768) |
Features | HDV |
Material | Plastic |
Compatible with Brand | Miller |
Magnification | No |
Diopter Strength | +2.0 |
Compatible with Series | T94i HDV, T94i XL HDV |
Compatible with Manufacturer Model Number | 287768, 288759 |
Plate Thickness | 0.1 in |
Compatible Manufacturer Part Number | 287768, 288759 |
Compatible with Manufacturer Model Number [NEW] | 287768, 288759 |
Compatible with Manufacturer Part Number | 287768, 288759 |
Compatible Manufacturer Model Number | 287768, 288759 |
For Use with Mfr. Model Number | 287768, 288759 |
For Use With Mfr. Model Number | 287768, 288759 |
Description
Welding Helmet Grinding Shield, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287768, 288759, Compatible with Series T94i HDV, T94i XL HDV, Diopter Strength +2.0, Features HDV, For Use With T94i HDV (288759), T94i XL HDV (287768), Includes Not Applicable, Lens Color Not Applicable, Magnification No, Magnifying Power Not Applicable, Material Plastic, Plate Length 8 in, Plate Thickness 0.1 in, Plate Width 5 in, Standards ANSI Z87.1+, CE, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- WELLER Solder Element, 45 W (T4037S)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-1/2 X 3-3/8, PK5 (770240)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.00 (212240)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4PC9)
- Miller Electric Welding Helmet Accessories