Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Grinding Shield, 8" L, 5" W
Mfr # 258853
Zoro # G807087553
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 5 in
- Standards ANSI, NIOSH
- Features HDV
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 258853
- Zoro # G807087553
- UPC # 715959649070
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Height | 5 in |
Length | 8 in |
Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Grinding Shield |
Standards | ANSI, NIOSH |
Features | HDV |
Material | Plastic |
Compatible with Brand | Miller |
Compatible with Series | T94i |
Compatible with Manufacturer Model Number | 287768, 288759 |
For Use With | T94i HDV 288759, T94i XL HDV 287768 |
Compatible Manufacturer Part Number | 287768, 288759 |
Compatible with Manufacturer Part Number | 287768, 288759 |
Compatible with Manufacturer Model Number [NEW] | 287768, 288759 |
Compatible Manufacturer Model Number | 287768, 288759 |
For Use with Mfr. Model Number | 287768, 288759 |
Description
Welding Helmet Grinding Shield, Color Not Applicable, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287768, 288759, Compatible with Series T94i, Features HDV, For Use With T94i HDV 288759, T94i XL HDV 287768, Height 5 in, Includes Not Applicable, Length 8 in, Material Plastic, Standards ANSI, NIOSH, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator, 600 deg. F (86841)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1009)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-5/8 X 3-3/4, PK5 (770241)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (282013)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.75 (212239)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- Miller Electric Welding Helmet Accessories