Shop All Welding Helmets
Miller Electric
Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black
Mfr # 287803
Zoro # G302673329
product price: $122.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 6 sq in
- Battery Chemistry Lithium Ion
- Helmet Type Auto-Darkening
- Magnification No
- Features Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287803
- Zoro # G302673329
- UPC # 715959681254
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Helmet Width | 8 in |
Head Diameter Maximum | 25 1/2 in |
Head Diameter Minimum | 21 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable Cells, Color Black, EN379 Classification 1/1/1/3, Features Adjustable Sensitivity, Auto-On/Off, ClearLight(TM) Lens Technology, Gen 1 Headgear, Three Operating Modes, Two Independent Arc Sensors, Graphics None, Grind Mode Yes, Head Diameter Maximum 25 1/2 in, Head Diameter Minimum 21 1/2 in, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cut Tip, 60A, For PCH51, PK5 (9-5631)
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- VICTOR Regulator (0781-9433)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- MILLER ELECTRIC Welding Helmet, Black, 26" Max Head Dia. (288924)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/8 (286971)
- MILLER ELECTRIC Welding Helmet, Auto Darkening, 1-3/8"H (287798)
- METAL MAN Big Window 8735 Auto Darkening Welding Helmet - Purple/Green Flame (APG8735SGC)
- Miller Electric Welding Helmets