Shop All Welding Helmet Accessories
Miller Electric
Welding Helmet Cover Lens, 7-1/2" L, 6" W
Mfr # 287016
Zoro # G707087530
product price: $19.99
/ea
Not eligible for select promotions
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features HDV
- Material Plastic
- Standards ANSI Z87.1+, CE, CSA
- Compatible with Series T94i HDV, T94i XL HDV, T94 HDV
- Plate Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287016
- Zoro # G707087530
- UPC # 715959693189
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Dimensions
Plate Width | 6 in |
Plate Length | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Cover Lens |
Features | HDV |
Material | Plastic |
Standards | ANSI Z87.1+, CE, CSA |
Compatible with Series | T94i HDV, T94i XL HDV, T94 HDV |
Compatible with Brand | Miller |
Diopter Strength | +2.0 |
Compatible with Manufacturer Model Number | 287758, 287768, 288759 |
Magnification | No |
For Use With | T94i HDV (288759), T94i XL HDV (287768), T94 HDV (287758) |
Plate Thickness | 0.1 in |
Compatible Manufacturer Part Number | 287758, 287768, 288759 |
Compatible with Manufacturer Model Number [NEW] | 287758, 287768, 288759 |
Compatible with Manufacturer Part Number | 287758, 287768, 288759 |
Compatible Manufacturer Model Number | 287758, 287768, 288759 |
For Use with Mfr. Model Number | 287758, 287768, 288759 |
For Use With Mfr. Model Number | 287758, 287768, 288759 |
Description
Welding Helmet Cover Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 287758, 287768, 288759, Compatible with Series T94i HDV, T94i XL HDV, T94 HDV, Diopter Strength +2.0, Features HDV, For Use With T94i HDV (288759), T94i XL HDV (287768), T94 HDV (287758), Includes Not Applicable, Lens Color Not Applicable, Magnification No, Magnifying Power Not Applicable, Material Plastic, Plate Length 7 1/2 in, Plate Thickness 0.1 in, Plate Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON CastIron, Weld Electrode, Ni99, 5/32X14, 1lb (ENI99-532-01)
- TWECO Gas Diffuser, Tweco Gun WM150 and #1, PK5 (15101140)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 5.2 gal. (54A097)
- MILLER ELECTRIC Head Cover (267421)
- MILLER ELECTRIC Standard Battery Charger (245238)
- MILLER ELECTRIC Lens, 4" x 2-1/2" Plate Size (259572)
- MILLER ELECTRIC Welding Helmet Lens, 4"L, 2" W, 0.25" Thick (287833)
- MILLER ELECTRIC Headgear (260486)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- Miller Electric Welding Helmet Accessories