Shop All Welding Helmets
Miller Electric
Welding Helmet, Black/Orange/Red/Yellow
Mfr # 291189
Zoro # G307045909
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 6 in
- Graphics Geometric
- Color Black, Orange, Red, Yellow
- Battery Life 2,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 291189
- Zoro # G307045909
- UPC # 715959695114
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 21 1/2 in |
Helmet Width | 9 in |
Head Diameter Maximum | 26 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable CR2450, Color Black, Orange, Red, Yellow, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number Not Applicable, EN379 Classification Not Applicable, Features Adjustable Sensitivity, Auto-On/Off, Gen 1 Headgear, Three Operating Modes, Variable Shade, Graphics Geometric, Grind Mode Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- JACKSON SAFETY Safety Plate Sets (41589)
- POWERWELD Cable Hitch (CH-240)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289715)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- PYRAMEX Welding Protection Helmet-100x45mm-MATTE BLACK (WHAM1020MB)
- Miller Electric Welding Helmets