Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet, Auto Darkening, 1-9/16"H (Discontinued)
Mfr # 260938
Zoro # G0290039
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 9 to 13
- Viewing Area 3.74 in x 1.38 in
- Welding Helmet Light State 4.0
- Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 260938
- Zoro # G0290039
- UPC # 715959597197
- Country of Origin Korea, Republic of
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Lithium Ion, Color Black, EN379 Classification 1/1/1/2, Features (2) Modes (Weld Mode, Accessible Bottom-Mounted Control, Auto-On/Auto-Off Power Control, Integrated Grind Shield, Sensitivity And Delay Control 0.10 To 1.0 Sec., X-Mode), Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.