Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet and CoolBand Kit (Discontinued)
Mfr # 251311
Zoro # G7057671
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Shade 5 to 13
- Viewing Area 9 sq. in.
- Number of Arc Sensors 4
- Series Digital Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 251311
- Zoro # G7057671
- UPC # 715959566223
- Country of Origin Korea, Republic of
- Category Welding Helmets
Details
Promotion Restriction | Not eligible for promotion |
Item | Auto Darkening Welding Helmet |
Lens Shade | 5 to 13 |
Viewing Area | 9 sq. in. |
Number of Arc Sensors | 4 |
Series | Digital Elite |
Includes | CoolBand, Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag |
Grind Mode | Yes |
Battery Type | Li-Ion |
Power Source | Battery |
ADF Controls | Digital |
Features | Premium Headgear, External Grind, Infotrack (Monitors How Long The Welder Strikes An Arc), Air Vents, Constant Air Movement, Lightweight design, Oversized Power Button, Removable Air Deflector/Adjustability |
Color | Black |
Electromagnetic Sensor | Yes |
Switching Speed | 1/20,000 sec. |
Graphics | None |
Headgear | Ratchet |
Description
Auto Darkening Welding Helmet, ADF Controls Digital, Battery Type Li-Ion, Color Black, Features Premium Headgear, External Grind, Infotrack (Monitors How Long The Welder Strikes An Arc), Air Vents, Constant Air Movement, Lightweight design, Oversized Power Button, Removable Air Deflector/Adjustability, Graphics None, Grind Mode Yes, Includes CoolBand, Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag, Number of Arc Sensors 4, Power Source Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.