Shop All Welding Gun
Miller Electric
Welding Gun, 100 A, M-Series, 10 Ft
Mfr # 248282
Zoro # G1734354
original price:
$639.51
43% off
new price: $363.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 A
- Rear Connection Miller(R)
- Wire Size 0.030 in to 0.035 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 248282
- Zoro # G1734354
- UPC # 715959549370
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.035 in |
Cable Length (Ft.) | 10 ft |
Neck Tube Size | Short |
Cable Length (Meters) | 3 m |
Cable Length | 10 ft |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series M-100, Maximum Current 100 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model 248282, Tip Series M-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L (WH100)
- HOT MAX 5-30 PSI Adjustable Commercial Propane Regulator, 1/4" NPT Out (24210)
- POWERWELD Hi-Lo Welding Gauge (WG-06HILO)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- MILLER ELECTRIC MIG Welding Gun, 15 ft Cable Length, 250 A (1770043)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770037)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 30 ft Cable (130831)
- MILLER ELECTRIC Pistol Grip Gun, XR-A, 30 ft Cable (198128)
- MILLER ELECTRIC Dual Wire Feeder, 50 to 780ipm, 24VAC (300366)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 200A, .035" to .045" Liner, 12', Miller Connection (P2-12M)
- Miller Electric Welding Gun