Shop All Welding Gloves
This Product is Discontinued
Miller Electric
Welding Gloves, TIG, L, PR (Discontinued)
Mfr # 271893
Zoro # G3956849
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size L
- Cuff Material Pigskin
- Application TIG
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 271893
- Zoro # G3956849
- UPC # 715959627030
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Gloves |
Cuff Material | Pigskin |
Application | TIG |
Glove Back Material | Cowhide |
Palm Material | Pigskin |
Thumb Style | Keystone |
Lining Material | Cotton, Foam |
Use | Welding |
Design | Unlined Padded and Reinforced Palm |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Color | Black/White |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Sheepskin, Glove Back Material Cowhide, Glove Length 13 in, Thumb Style Keystone, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black/White, Cuff Material Pigskin, Design Unlined Padded and Reinforced Palm, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.