Shop All Welding Gloves
Miller Electric
Welding Gloves, Cowhide Palm, XL, PR
Mfr # 251068
Zoro # G8584362
product price: $29.69
/pr
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Material Neoprene
- Application Welding
- Glove Back Material Spandex(R)
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 251068
- Zoro # G8584362
- UPC # 715959565516
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Gloves |
Cuff Material | Neoprene |
Application | Welding |
Glove Back Material | Spandex(R) |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Reinforced |
Design | (2) Piece Back, Pull Tab |
Use | Work Glove, Material Handling |
Stitching Material | Kevlar(R) |
Color | White/Blue/Black |
Glove Cut | Gunn |
Series | ArcArmor |
Minimum Temperature | Not Rated |
Leather Palm Process | Full-Grain |
Glove Liner Material | Cotton/Polyester |
Glove Hand Style | Left and Right |
Leather Grade | Premium |
Description
Mechanics Gloves, Glove Back Material Spandex(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, M, PR (251066)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- MILLER ELECTRIC MIG Welding Gloves, PR (269618)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR (271877)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263347)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (279897)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- Miller Electric Welding Gloves