Shop All Welding Gloves
Miller Electric
Welding Gloves, Cowhide Palm, M, PR
Mfr # 251066
Zoro # G8584344
product price: $30.55
/pr
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Material Neoprene
- Application Welding
- Glove Back Material Spandex(R)
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 251066
- Zoro # G8584344
- UPC # 715959565479
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Gloves |
Cuff Material | Neoprene |
Application | Welding |
Glove Back Material | Spandex(R) |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Reinforced |
Color | White/Blue/Black |
Glove Cut | Gunn |
Use | Work Glove, Material Handling |
Design | (2) Piece Back, Pull Tab |
Stitching Material | Kevlar(R) |
Series | ArcArmor |
Minimum Temperature | Not Rated |
Leather Palm Process | Full-Grain |
Glove Liner Material | Cotton/Polyester |
Leather Grade | Premium |
Glove Hand Style | Left and Right |
Description
Mechanics Gloves, Glove Back Material Spandex(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- DYMO LetraTag Label Maker Tape Cartridge, White (DYM91331)
- CELLUCAP Bouffant, Popypropylene, Orng, 21In, PK1000 (BI4HSOR)
- LYLE Keep Door Closed Notice, Plastic, 10"x7" (LCU5-0005-NP_10X7)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, XL, PR (251068)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (279898)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- Miller Electric Welding Gloves