Shop All Fume Extractors & Accessories
Miller Electric
Welding Fume Extractor Collection Hose
Mfr # 300897
Zoro # G610111988
product price: $519.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Extractor Manufacturer Part Number 300595, 301674, 951860
- Compatible Extractor Series Filtair
- Overall Length 34 ft
- Hose Inside Diameter 1 3/4 in
- Nozzle Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300897
- Zoro # G610111988
- UPC # 715959569545
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Overall Length | 34 ft |
Hose Inside Diameter | 1 3/4 in |
Nozzle Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Collection Hose |
Compatible Extractor Manufacturer Part Number | 300595, 301674, 951860 |
Compatible Extractor Series | Filtair |
Description
Collection Hose, Hose Inside Diameter 1 3/4 in, Overall Length 34 ft, Compatible Extractor Series Filtair, Compatible Extractor Manufacturer Part Number 300595, 301674, 951860, Nozzle Width 2 in, Compatible Extractor Grainger Part Number 5FYE9, 811ZY4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #8 (1/2 In), PK10 (57N74)
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- LINCOLN ELECTRIC Innershield Kit .045" (K2528-1)
- POWERWELD Harris Style Brazing Tip, Model 23A90, #0 (23A90-0)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- Miller Electric Fume Extractors & Accessories