Shop All Fume Extractors & Accessories
Miller Electric
Welding Fume Extractor, 5 1/2hp, 460V AC,
Mfr # 301674
Zoro # G410112000
product price: $19,602.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Not eligible for select promotions
$19,602.99
Free 30-Day Returns
Key Features
- Input Voltage 460V AC
- Series Filtair
- Includes Female Connector, Fume Extraction Hose, High Vacuum Fume Extractor, XL Filter
- Features Auto Start/Stop (Optional), Bag-Out Filter Change, Bernard(R) Clean Air(TM) Fume Extraction MIG Guns, Filter Cleaning Gauge, Large Rear Wheels, Particulate Disposal Bin, Self-Cleaning Filter, Variable Flow Control
- Filter Efficiency 95 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301674
- Zoro # G410112000
- UPC # 715959700948
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Depth | 46 in |
Extraction Arm Diameter | 2 in |
Extraction Arm Length (Maximum) | 8 ft |
Housing Height | 30 in |
Housing Width | 22 in |
Description
Welding Fume Extractor, Maximum Air Flow 215 cfm, Minimum Air Flow 215 cfm, Extraction Arm Diameter 2 in, Extraction Arm Length (Maximum) 8 ft, Filter Efficiency 95 Percent, Power Consumption 4 kW, Sound Level 80 dB @ 5 ft, Filter Area 75 sq ft, Filter MERV Rating 16, Filter Type Cartridge Filter, Input Voltage 460V AC, Motor Horsepower (Maximum) 5 1/2 hp, Series Filtair, Current 9.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7" 90-degree Angle Joint Welding Pliers (D055407)
- WELLER Soldering Set (T0052923399)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED030282)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- WELLER Tube, Fume Extraction (T0052918599N)
- Miller Electric Fume Extractors & Accessories