Shop All Welding Cable Connector
Miller Electric
Welding Connector Kit, Male
Mfr # 042418
Zoro # G5566718
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Connection Male
- Cable Capacity 2/10
- For Use With Miller Welding Equipment
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 042418
- Zoro # G5566718
- UPC # 715959006811
- Country of Origin United States
- Category Welding Cable Connector
Dimensions
Connector Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Connector Kit |
Cable Connection | Male |
Cable Capacity | 2/10 |
For Use With | Miller Welding Equipment |
Connector Gender | Male |
Connector Type | Dinse |
Compatible Cable Gauge (Minimum) | 4 AWG |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Compatible with Product Type | Miller Welding Equipment |
Insulated | Yes |
Description
Welding Connector Kit, Connector Type Dinse, Connector Gender Male, Compatible Cable Gauge (Minimum) 4 AWG, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible with Product Type Miller Welding Equipment, Connector Length 2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11312)
- ESAB Contact Tip, L, 0.062 Inch, 0.078 Inch Bore (632798)
- XTRWELD 4043 Filler Metal, 0.030, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043030-1DP)
- MILLER ELECTRIC Welding Insulated Twist Lock Connector (129526)
- MILLER ELECTRIC Welding Terminal Adapter, Male (042466)
- MILLER ELECTRIC Welding Terminal Adapter, Female (042465)
- POWERWELD Lenco Style HD Cable Connector Set, #3/0 to #4/0 Cable (LC40HD)
- POWERWELD Cable Lugs, 1/0 to 2/0, Solder Type (RL1020)
- POWERWELD Cable Splicers, 3/0 to 4/0, Solder Type (RS3040)
- TWECO Ball-Point Lug, 180 Deg (95151102)
- Miller Electric Welding Cable Connector