Shop All Welding Contact Tip
Miller Electric
Welding Conduit Liner, RN, 0.52-1/16
Mfr # 202891
Zoro # G3061247
original price:
$66.95
38% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Size (In.) 0.52-1/16
- For Use With ROUGHNECK Guns
- Style 15 ft
- Type Monocoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 202891
- Zoro # G3061247
- UPC # 715959556057
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.52-1/16 |
Overall Length | 15 ft |
Max. Wire Diameter | 1/16 in |
Dia x Length | 1/16 in x 15 ft |
Maximum Wire Diameter | 1/16 in |
Minimum Wire Diameter | 0.052 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | ROUGHNECK Guns |
Style | 15 ft |
Type | Monocoil |
Material | Steel/Copper |
Item | Liner |
For MIG Guns | Miller(R) Roughneck |
Series | Roughneck |
Compatible with Model | C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015 |
Liner Model | 202891 |
Color | Gray, White |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Miller |
Compatible with Series | Roughneck C-Series |
For MIG Gun Series | Roughneck C-Series |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Roughneck C-Series, Compatible with Model C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.052 in, Overall Length 15 ft, Material Steel/Copper, Color Gray, White, For Use With ROUGHNECK Guns, Series Roughneck, Liner Model 202891, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (333-6X10)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (T16-1003)
- HARRIS Handle, Welding (43-2)
- MILLER ELECTRIC Welding Conduit Liner, M, 0.035-0.045 (194012)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.035, PK25 (054202)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .035, PK25 (209026)
- MILLER ELECTRIC Liner, 25 ft. (229891)
- MILLER ELECTRIC Nozzle, Slip Type (200258)
- Miller Electric Welding Contact Tip