Shop All Welding Contact Tip
Miller Electric
Welding Conduit Liner, RN, 0.023-0.030
Mfr # 202889
Zoro # G0415213
Not eligible for select promotions
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Miller(R) Roughneck
- Type Monocoil
- Material Steel/Copper
- Style 15 ft
- Wire Size (In.) 0.023-0.030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 202889
- Zoro # G0415213
- UPC # 715959556033
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.023-0.030 |
Overall Length | 15 ft |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Dia x Length | 0.03 in x 15 ft |
Minimum Wire Diameter | 0.023 in |
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) Roughneck |
Type | Monocoil |
Material | Steel/Copper |
Style | 15 ft |
For Use With | ROUGHNECK Guns |
Item | Liner |
Series | Roughneck |
Color | Gray, White |
For MIG Gun Series | Roughneck C-Series |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015 |
Liner Model | 202889 |
Compatible with Series | Roughneck C-Series |
Compatible with Brand | Miller |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Roughneck C-Series, Compatible with Model C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.03 in, Minimum Wire Diameter 0.023 in, Overall Length 15 ft, Material Steel/Copper, Color Gray, White, For Use With ROUGHNECK Guns, Series Roughneck, Liner Model 202889, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Nozzle, 1/2, 1/8 Recess (169724)
- MILLER ELECTRIC Nozzle, Orifice Flush, 1/2, PK2 (246372)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Contact Tip, Pk10 (000067)
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- MILLER ELECTRIC Diffuser, Collar, 1/8 (229670)
- Miller Electric Welding Contact Tip