Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Cap, Black/Blue, Sz 7-1/2", Cotton (Discontinued)
Mfr # 230539
Zoro # G2117908
Not eligible for select promotions
This Product is Discontinued
Key Features
- Hat Size 7 1/2
- Color Black/Blue
- Size 7-1/2 in
- Style Cap
- Head Size 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 230539
- Zoro # G2117908
- UPC # 715959367677
- Country of Origin United States
- Category Welding Helmets
Dimensions
Hat Size | 7 1/2 |
Size | 7-1/2 in |
Head Size | 23-1/2 in |
Maximum Hat Size | 7.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Cap |
Color | Black/Blue |
Style | Cap |
Material | Cotton |
Adjustment Type | Fitted |
Maximum Head Circumference | 23 1/2 in |
Legend/Symbol | Blue Flame |
Garment Material | Cotton |
Color Family | Blue |
Description
Welding Cap, Style Cap, Material 100 Percent Cotton, Maximum Hat Size 7.5, Adjustment Type Fitted, Color Black/Blue, Size 7-1/2 in, Maximum Head Circumference 23 1/2 in, Legend/Symbol Blue Flame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.