Shop All Multiprocess Welders
Miller Electric
Welder, 208V Input, Single/Three-Phase
Mfr # 907819
Zoro # G205574488
product price: $13,117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$13,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Dynasty 300 Multiprocess
- Phase Single-/Three-Phase
- Input Voltage 208V AC, 600V AC
- Standards CSA Certified
- Features Low Power Draw Feature, Welding Equipment is Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 907819
- Zoro # G205574488
- UPC # 715959698351
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Maximum Wire Diameter | .052 in (Mild Steel), .052 in (Stainless Steel), 1/16 in (Aluminum), 5/64 in (Flux-Cored) |
Overall Height | 13.6 in |
Power Cord Length | 8 ft |
Overall Width | 8.6 in |
Overall Depth | 22.5 in |
Minimum Wire Diameter | 0.023 in (Solid Wire), 0.030 in (Flux-cored) |
Max. Wire Diameter | 0.052 in (Solid), 5/64 in (Flux-Cored) |
Description
Multiprocess Welder, Series Dynasty 300 Multiprocess, Input Voltage 208V AC, 600V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 300 A, TIG Welding Maximum Output Current 300 A, MIG Welding Maximum Output Current 300 A, For Wire Type Flux-Cored, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Helping hands w/solder iron holder - 2.5X (900-206)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 25 ft L, 300 - 450 A (1440-1145)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- THERMAL DYNAMICS Shield Cup, 30-60 A, For PCH/M-51, PK5 (9-5630)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R) 220 AC/DC, Phase 1 , 120/240V AC , AC/DC TIG, MIG, Stick (907757)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (951767)
- MILLER ELECTRIC Miller 215MultiprocessWelder wCART (951000001)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(R), Phase 1 , 208 to 575V AC , DC Stick, Flux-Cored, MIG, Pulsed MIG (907728)
- LONGEVITY TIGWELD 200D, 110V/220V DC 200 Amp TIG / 180 Amp STICK Welder (880366)
- Miller Electric Multiprocess Welders