Shop All TIG Welding Accessories
Miller Electric
Weldcraft Gas Lens Kit
Mfr # AK3GL
Zoro # G8681139
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type TIG
- Material Alumina, Brass, Ceriated Tungsten, Copper, Plastic
- For Use With A-150, A-200, and A-250 TIG Torches
- Diameter 1/16 in, 3/32 in, 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # AK3GL
- Zoro # G8681139
- UPC # 715959669535
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in, 3/32 in, 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air-Cooled Tig Torch Consumable Kit |
Type | TIG |
Material | Alumina, Brass, Ceriated Tungsten, Copper, Plastic |
For Use With | A-150, A-200, and A-250 TIG Torches |
Includes | (1) Back Cap, (3) 7 in Tungsted Electrode: 1/8 in, (3) Alumina Gas Lens 1/8 in, (3) Collet: 1/8 in, (3) Gas Nozzle: #6, #7, #8, 1/16 in, 3/32 in |
Characteristics | Gas Lens |
Application | TIG Welding |
Kit Includes | Collet, Gas Lens, Nozzle, Short Back Cap, Tungsten Electrode |
For TIG Torch Style | 17, 26 |
Process | TIG Welding (GTAW) |
Description
Air-Cooled Tig Torch Consumable Kit, Type TIG, Includes (1) Back Cap, (3) 7 in Tungsted Electrode: 1/8 in, (3) Alumina Gas Lens 1/8 in, (3) Collet: 1/8 in, (3) Gas Nozzle: #6, #7, #8, 1/16 in, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (15132)
- ESAB Rod (1041F20)
- UNIWELD Torch, Hand (RP3T6)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1138)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (10N47)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #6 (3/8 In), PK10 (57N75)
- MILLER ELECTRIC Quick-Change Coupler, Side Gas Hose (QRG)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- MILLER ELECTRIC Wire Clamp, Stainless Steel, PK10 (53N04)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V44)
- Miller Electric TIG Welding Accessories