Shop All Welder Generators
Miller Electric
Waterproof Canvas Cover
Mfr # 195193
Zoro # G3278177
Free Shipping & Returns
Not eligible for select promotions
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Canvas Cover, Waterproof, Resists Stains and Mildew, Welder
- Features Stain Resistant, Waterproof
- Compatible with Brand Miller
- For Use With For Older Model Blue Star (Blue Star 3500, Blue Star 6000, Blue Star 145 and 145 DX, Blue Star 185 and 185 DX), and Renegade
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 195193
- Zoro # G3278177
- UPC # 715959305488
- Country of Origin United States
- Category Welder Generators
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
Type | Canvas Cover, Waterproof, Resists Stains and Mildew, Welder |
Features | Stain Resistant, Waterproof |
Compatible with Brand | Miller |
For Use With | For Older Model Blue Star (Blue Star 3500, Blue Star 6000, Blue Star 145 and 145 DX, Blue Star 185 and 185 DX), and Renegade |
Color | Blue |
Compatible with Series | Blue Star 145, Blue Star 145 DX, Blue Star 185, Blue Star 185 DX, Blue Star 3500, Blue Star 6000, Renegade 180 |
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Series Blue Star 145, Blue Star 145 DX, Blue Star 185, Blue Star 185 DX, Blue Star 3500, Blue Star 6000, Renegade 180, Features Stain Resistant, Waterproof, For Use With For Older Model Blue Star (Blue Star 3500, Blue Star 6000, Blue Star 145 and 145 DX, Blue Star 185 and 185 DX), and Renegade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 2 Piece, Size 3, Propane/NG (0333-0305)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (45F3184)
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (534-6X8)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- MILLER ELECTRIC Protective Welder Cover Heavy-Duty (301099)
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- Miller Electric Welder Generators