Shop All TIG Welding Accessories
Miller Electric
Water Hose, Vinyl, 25 Ft (7.6m)
Mfr # 41V32
Zoro # G6165092
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With W-350 Series
- Material vinyl
- Application 25 ft (7.6m)
- For TIG Torch Style 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 41V32
- Zoro # G6165092
- UPC # 608201121878
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose |
For Use With | W-350 Series |
Material | vinyl |
Application | 25 ft (7.6m) |
For TIG Torch Style | 18 |
Compatible Chemicals | Fresh Water |
Reference Number | 41V32 |
Compatible with Brand | Weldcraft |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Hose Tube Material | Vinyl |
Description
Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 25 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 41V32, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- HARRIS Brazing Rod, 1/16x18,1225-1370 F, PK5 (45318LMPOP)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- MILWAUKEE TOOL M12 Soldering Iron Chisel Tip (49-80-0401)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- MILLER ELECTRIC Back Cap Short, PK2 (57Y04)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/8 In, PK2 (13N24L)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (53N60)
- AQUASOL Fiberglass Backing Tape, 4 in. dia., Roll (AFBT-4.0-200)
- Miller Electric TIG Welding Accessories