Shop All Plasma Cutting Accessories
Miller Electric
Water Hose, Vinyl, 12.5 Ft (3.8m)
Mfr # 40V74
Zoro # G5620544
Not eligible for select promotions
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18, 18P, 18SC, 18SP, 18V
- Application 12.5 Ft (3.8m)
- Features 12-1/2 in L
- Material vinyl
- Reference Number 40V74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 40V74
- Zoro # G5620544
- UPC # 608201031177
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Hose Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose |
For Use With | 18, 18P, 18SC, 18SP, 18V |
Application | 12.5 Ft (3.8m) |
Features | 12-1/2 in L |
Material | vinyl |
Reference Number | 40V74 |
Compatible Chemicals | Fresh Water |
For TIG Torch Style | 18 |
Hose Tube Material | Vinyl |
Compatible with Brand | Weldcraft |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Description
Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 40V74, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Welding Wire, .035x10lb, Spool (ER309LSI-035-10)
- HARRIS Water Soluble Lead Free Flux, 16 Oz (331933)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- ALPHA FRY Solder Elec 63/37 .5Oz (13463)
- MILLER ELECTRIC Plasma Cutting Tip, 60A, PK5 (219676)
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (41V30)
- MILLER ELECTRIC Nozzle, Lava, #4 (1/4 In), PK10 (13N14)
- MILLER ELECTRIC Drag Shield, 40 AMP, For XT40 (251960)
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 80A, PK5 (212728)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (249929)
- Miller Electric Plasma Cutting Accessories