Shop All Plasma Cutting Accessories
Miller Electric
Water Hose, Rubber, 12.5 Ft (3.8m)
Mfr # 40V74R
Zoro # G5762355
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With W-350 Series
- Application 12.5 ft (3.8m)
- Material Rubber
- Hose Length 12 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 40V74R
- Zoro # G5762355
- UPC # 608201031351
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Hose Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose |
For Use With | W-350 Series |
Application | 12.5 ft (3.8m) |
Material | Rubber |
For TIG Torch Style | 18 |
Compatible Chemicals | Fresh Water |
Compatible with Brand | Weldcraft |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Reference Number | 40V74R |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Hose Tube Material | Rubber |
Description
Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 12 1/2 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Reference Number 40V74R, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Alloy (45T35)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER309LSI-035-30)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-100)
- HAKKO Hot Air Pencil Kit, Blue (FM2029-01)
- MILLER ELECTRIC Nozzle, Lava, Long, #3 (3/16 In), PK10 (796F70)
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (40V64R)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 12ft (249951)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Shield (256031-1)
- MILLER ELECTRIC Retaining Cup, 80 A, For 60T, 80/100TM (212733)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- Miller Electric Plasma Cutting Accessories