Shop All Plasma Cutting Accessories
Miller Electric
Water Hose, Braided Rubber, 25 Ft (7.6m)
Mfr # 41V32R
Zoro # G5783197
product price: $96.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18, 18P, 18SC, 18SP, 18V
- Application 25 ft (7.6m)
- Material Braided Rubber
- Hose Tube Material Rubber
- Compatible with Brand Weldcraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 41V32R
- Zoro # G5783197
- UPC # 608201035861
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose |
For Use With | 18, 18P, 18SC, 18SP, 18V |
Application | 25 ft (7.6m) |
Material | Braided Rubber |
Hose Tube Material | Rubber |
Compatible with Brand | Weldcraft |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
For TIG Torch Style | 18 |
Reference Number | 41V32R |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Compatible Chemicals | Fresh Water |
Description
Water Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 25 ft, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Reference Number 41V32R, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- POWERWELD Bernard Style Shortstub Electrode Holder; 400A (4B)
- TURBOTORCH Torch, Piezo Ignitor, 360 deg. Head, Swirl (0426-4001)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- MILLER ELECTRIC Plasma Cutting Tip, 27A, PK5 (176656)
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- MILLER ELECTRIC Plasma Torch, 20 ft. Cable (249953)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In) (53N87L)
- MILLER ELECTRIC Drag Shield, 30A, XT (249930)
- MILLER ELECTRIC Plasma Cutter Torch Deflector (256030)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- Miller Electric Plasma Cutting Accessories