Shop All TIG Welding Accessories
Miller Electric
Water Coupler, Brass, 5/8 In. Dia.
Mfr # 11N18
Zoro # G7477321
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Water Hose Coupler
- Material Brass
- Diameter 5/8 in
- Application Female Thread Size 5/8-18 RH, Female Thread Size 5/8-18 RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 11N18
- Zoro # G7477321
- UPC # 696738197237
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose Coupler |
Type | Water Hose Coupler |
Material | Brass |
Application | Female Thread Size 5/8-18 RH, Female Thread Size 5/8-18 RH |
Hose Fitting A Connection Type | RH |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, 20FHD, 20P, 24, 24FHD, 24FVHD, 24HP, 24V, 25 |
Compatible with Series | 18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350 |
Reference Number | 11N18 |
Hose Fitting B Connection Type | RH |
Hose Fitting B Gender | Female |
Compatible with Brand | Weldcraft |
For TIG Torch Style | 18 or 20 |
Hose Fitting A Gender | Female |
Welding Processes | TIG Welding (GTAW) |
Description
Water Hose Coupler, Compatible with Series 18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 20FHD, 20P, 24, 24FHD, 24FVHD, 24HP, 24V, 25, Reference Number 11N18, Welding Processes TIG Welding (GTAW), Type Water Hose Coupler, Compatible with Brand Weldcraft, Hose Fitting A Connection Type RH, Hose Fitting A Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Connection Type RH, Hose Fitting B Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AQUASOL Aluminum Tape, 4x75 Ft. (EZ-ZT 4.0)
- WELLER Stand, ESD Safe (PH50)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK20 (30AC75)
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/8 In, PK2 (995795S)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V45)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (41V30R18)
- Miller Electric TIG Welding Accessories