Shop All Arc Welders
Miller Electric
Water-CooledTorch Body, W-350 Series
Mfr # WP-18
Zoro # G7545684
product price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W-350
- Application Aluminum fabrication, Aluminum ship repair, Automotive, Exotic material fabrication, Light and heavy manufacturing, Maintenance and repair, Metal fabrication, Pipe and tube fabrication, Pressure vessel fabrication, Shipbuilding, Tool and die, Tube and pipe, Vocational
- Output Range (Amps) 350 DC, 245 AC (100% Duty Cycle)
- Duty Cycle 100 %
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-18
- Zoro # G7545684
- UPC # 608201093281
- Country of Origin United States
- Category Arc Welders
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | W-350 |
Application | Aluminum fabrication, Aluminum ship repair, Automotive, Exotic material fabrication, Light and heavy manufacturing, Maintenance and repair, Metal fabrication, Pipe and tube fabrication, Pressure vessel fabrication, Shipbuilding, Tool and die, Tube and pipe, Vocational |
Output Range (Amps) | 350 DC, 245 AC (100% Duty Cycle) |
Duty Cycle | 100 % |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Model | 18 |
TIG Torch Series | W-350 |
Gas Valve Included | No |
Maximum Current | 350 A |
Cooling Method | Water-Cooled |
Gas Valve + Neck Type | Valve: No - Neck: Rigid |
TIG Torch Head Type | Rigid Neck without Gas Valve |
TIG Torch Style | 18 |
For TIG Torch Series | W-350 |
Neck Type | Rigid |
Model | 18 |
TIG Torch Model | 18 |
Description
TIG Torch Body, Duty Cycle 100 Percent, Neck Type Rigid, Model 18, Maximum Current 350 A, Welding Processes TIG Welding (GTAW), Application Aluminum fabrication, Aluminum ship repair, Automotive, Exotic material fabrication, Light and heavy manufacturing, Maintenance and repair, Metal fabrication, Pipe and tube fabrication, Pressure vessel fabrication, Shipbuilding, Tool and die, Tube and pipe, Vocational, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 5 (254278)
- MILLER Pressure Arm For S-74Dx Other Welding Parts And Accessory (132750)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/16 In, PK2 (13N22L)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-25-R)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200FV Series (WP-26FV)
- MILLER ELECTRIC TIG Torch Kit, A-150V Series (WP-17V-12-R)
- Miller Electric Arc Welders