Shop All Arc Welders
Miller Electric
Water Cooled Torch Kit, WP Series, TIG
Mfr # 300186
Zoro # G5775664
product price: $1,827.99
/ea
Free Shipping & Returns
$1,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series WP
- Accepts Thread Lock Connection Maxstar/Dynasty 700 only
- Application Aluminum Ship Repair, Exotic Material Fabrication, Heavy Fabrication, Metal Fabrication, Pipe and Tube Fabrication, Pressure Vessel Fabrication, Tool and Die, Tube Mills, Vocational
- Includes 50mm Thread Lock-Style Connector, Cable Cover, Consumables Kit for Water-Cooled Torches (AK18C), Regulator/Flow Gauge with 5 ft Gas Hose, Work Clamp with 12 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300186
- Zoro # G5775664
- UPC # 715959363365
- Country of Origin United States
- Category Arc Welders
Dimensions
For Max. Electrode Diameter | 3/16 in |
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 25 ft |
Back Cap Size Designation | Long |
For Maximum Electrode Diameter | 3/16 in |
Description
TIG Torch Kit, Compatible with Series W-400 Series, Duty Cycle 100 Percent, Maximum Current 400 A, Neck Type Rigid, TIG Torch Series W-400, Welding Processes TIG Welding (GTAW), Application Aluminum Ship Repair, Exotic Material Fabrication, Heavy Fabrication, Metal Fabrication, Pipe and Tube Fabrication, Pressure Vessel Fabrication, Tool and Die, Tube Mills, Vocational, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Water-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- AMERICAN TORCH TIP Swirl Ring (120925)
- VICTOR Cutting , Welding Outfit (0384-2581)
- CONTINENTAL Inert Gas Hose, 1/4", 50 ft. (HZB02520-50-032)
- MILLER ELECTRIC TIG Torch Kit, A-200V Series (WP-26V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875 Series, 208/240V (907583002)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft. (WP-17V-12-2)
- MILLER ELECTRIC TIG Torch Kit, A-150 Series (WP-17-12-R)
- LONGEVITY STICKWELD 140, 140 Amp 110V/220V 60% Duty Cycle DC STICK Welder (880306)
- Miller Electric Arc Welders