Shop All TIG Torches
Miller Electric
Water Cooled Torch Kit, 250 Amps, Dinse
Mfr # 300185
Zoro # G2938004
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series WP
- Output Range (Amps) 250
- Includes 50mm Dinse-Style Connector, Cable Cover, Gas Lens Kit for Water-Cooled Torches (AK4GL), Regulator/Flowmeter with 5 ft Gas Hose, Work Clamp with 15 ft Cable
- Accepts Dinse Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 300185
- Zoro # G2938004
- UPC # 715959363358
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Long |
Power Cord Length | 25 ft |
Description
TIG Torch Kit, Compatible with Series W-250 Series, Duty Cycle 100 Percent, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series W-250, Welding Processes TIG Welding (GTAW), Application Aerospace, Dairy, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication, Shipbuilding, Tube and Pipe, Vocational, Back Cap Size Designation Long, Compatible with Brand Weldcraft, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Terminal Adapter, Female (042465)
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip (341-0330-0005)
- POWERWELD Tungsten, 2% Ceriated (Grey), 1/8" x 7" (CER18)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- MILLER ELECTRIC Torch Kit, W-250, 25 ft., Braided (WP2025RM)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150V (WP-17V)
- MILLER ELECTRIC Contractor Kit, TIG/Stick Welding (301309)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- Miller Electric TIG Torches