Shop All TIG Torches
Miller Electric
Water-Cooled Torch Body, W-350V
Mfr # WP-18V
Zoro # G1782672
product price: $266.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W-350V
- Output Range (Amps) 350 DC, 245 AC (100% Duty Cycle)
- Application Aluminum fabrication, Aluminum ship repair, Automotive, Exotic material fabrication, Light and heavy manufacturing, Maintenance and repair, Metal fabrication, Pipe and tube fabrication, Pressure vessel fabrication, Shipbuilding, Tool and die, Tube and pipe, Vocational
- Gas Valve + Neck Type Valve: Yes - Neck: Rigid
- TIG Torch Style 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP-18V
- Zoro # G1782672
- UPC # 696738442726
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Body |
Series | W-350V |
Output Range (Amps) | 350 DC, 245 AC (100% Duty Cycle) |
Application | Aluminum fabrication, Aluminum ship repair, Automotive, Exotic material fabrication, Light and heavy manufacturing, Maintenance and repair, Metal fabrication, Pipe and tube fabrication, Pressure vessel fabrication, Shipbuilding, Tool and die, Tube and pipe, Vocational |
Gas Valve + Neck Type | Valve: Yes - Neck: Rigid |
TIG Torch Style | 18 |
Duty Cycle | 100 % |
Cooling Method | Water-Cooled |
Neck Type | Rigid |
Maximum Current | 350 A |
Gas Valve Included | Yes |
For TIG Torch Series | W-350 |
For TIG Torch Model | 18V |
TIG Torch Head Type | Rigid Neck with Gas Valve |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Series | W-350 |
Model | 18V |
TIG Torch Model | 18V |
Description
TIG Torch Body, Duty Cycle 100 Percent, Neck Type Rigid, Model 18V, Maximum Current 350 A, Welding Processes TIG Welding (GTAW), Application Aluminum fabrication, Aluminum ship repair, Automotive, Exotic material fabrication, Light and heavy manufacturing, Maintenance and repair, Metal fabrication, Pipe and tube fabrication, Pressure vessel fabrication, Shipbuilding, Tool and die, Tube and pipe, Vocational, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/16 In, PK2 (13N22L)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E410-16, 5 lb. (23XL71)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- MILLER ELECTRIC Contractor Kit, 150A (301311)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150 (WP-17)
- ARCAIR Elec, Pointed Gouging, Carb, 3/16"x12", PK50 (22033003C)
- Miller Electric TIG Torches