Shop All Arc Welder Accessories
Miller Electric
Water Coolant System, 1/4 HP, 4 gal.
Mfr # 042288
Zoro # G5566709
product price: $2,007.99
/ea
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Capacity 4 gal
- Series Coolmate 4
- Voltage 115 V
- For Use With Water Cooled Torches Up to 600 Amperes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 042288
- Zoro # G5566709
- UPC # 715959007498
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Length (In.) | 18 3/4 in |
Overall Height (In.) | 16 1/4 in |
Overall Width (In.) | 15 1/4 in |
Overall Width | 15.3 in |
Overall Length | 18.8 in |
Overall Height | 16.3 in |
Power Cord Length | 10 ft |
Description
Water Coolant System, Cooling Capacity (Maximum) 18,000 BtuH, Rated Cooling Capacity 6,070 BtuH, Compatible Torch Current (Maximum) 600 A, Tank Capacity 4 gal, Series Coolmate 4, Compatible with Brand Coolmate, Features Easily Accessible Coolant Filter, Efficient Fin-and-Tube Heat Exchanger, Tough One-Piece Case is Portable and Rustproof, Flow Rate (Maximum) 5.9 qt/min, Frequency 50 Hz, 60 Hz, Includes Convenient Carrying Handle and Filler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Thermostat Kit, Type 300/900,240/480V (1251200)
- XTRWELD EHTW20 Tweco Style Electrode Holder, 200 Amp (EHT200)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- PROSKIT Mini, Soldering Iron, 20W (SI-125A-20)
- MILLER ELECTRIC Stick Welding Accessory Kit (043952)
- MILLER ELECTRIC Electrode Holder, Copper, 400A (195457)
- MILLER ELECTRIC Stick Welding Leads, for SRH/Gold Star (173851)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 3.5 gal. (300245)
- MILLER ELECTRIC Remote Control (151086)
- ZORO SELECT Ground Clamp, 200 A, Use w/Arc Welder (1UYE9)
- CROWN PACKAGING Crown Packaging KE.M.05 Kerosene K-1 - 5 Gallon (208782)
- Miller Electric Arc Welder Accessories