Miller Electric

Water Coolant System, 1/4 HP, 1.3 gal. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Arc Welder Accessories

Key Features

  • Promotion Restriction Not eligible for promotion
  • Tank Capacity 1.3 gal
  • Voltage 115 V
  • For Use With 907514, 907514001, 907537, 907537002, 907538, 907538002, 907539, 907539001, 907550, 907551, 907552, 907553, 951466, 951468, 951469
  • Motor HP 1/4 hp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 11 1/4 in
Overall Length (In.) 24 in
Overall Width (In.) 10 3/8 in
Overall Height 11.3 in
Overall Width 10.4 in
Overall Length 24 in
Power Cord Length 10 ft

Description

Water Coolant System, Cooling Capacity (Maximum) 11,600 BtuH, Rated Cooling Capacity 4,540 BtuH, Compatible with Manufacturer Model Number Dynasty 210/280, Maxstar 280, Compatible Torch Current (Maximum) 280 A, Tank Capacity 1.3 gal, Compatible with Brand Coolmate, Features Efficient Fin-and-Tube Heat Exchanger, Power-on Indicator Light, Fluid Level Sight Window, Flow Rate (Maximum) 3.8 qt/min, Frequency 50 Hz, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.