Shop All Cutting, Tapping, and Grinding Fluids
Miller Electric
Water Coolant System
Mfr # 043007
Zoro # G3182584
product price: $1,843.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 13 1/4 in
- Voltage 120 V
- Motor HP 1/4 hp
- For Use With Water Cooled Torches Up to 600 Amperes
- Tank Capacity 3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 043007
- Zoro # G3182584
- UPC # 715959177351
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Overall Height (In.) | 13 1/4 in |
Overall Width (In.) | 12 1/4 in |
Overall Length (In.) | 23 1/4 in |
Overall Length | 23.3 in |
Overall Width | 12.3 in |
Power Cord Length | 10 ft |
Overall Height | 13.3 in |
Description
Water Coolant System, Cooling Capacity (Maximum) 13,000 BtuH, Rated Cooling Capacity 4,840 BtuH, Compatible Torch Current (Maximum) 500 A, Tank Capacity 3 gal, Series Coolmate 3, Compatible with Brand Coolmate, Features Efficient Fin-and-Tube Heat Exchanger, Rustproof Fan Shroud and Filler Spout, Flow Rate (Maximum) 4.2 qt/min, Frequency 50 Hz, 60 Hz, Industry Application Aerospace, Automation, Automotive, Manufacturing, Tube Mills, Input Current 4.7 A @ 60Hz, 5.9 A @ 50Hz, Input Voltage 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B28 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (6L207)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPLT/1)
- TRIM Coolant Additive, 2 qt, Bottle (TC184B/AD)
- MASTER STAGES Machine Tool Cleaner, 1 Gal (WHAMEX/1G)
- VALCOOL Coolant, 5 gal., Pail (AEROTECHB-005U)
- TRIM Semi-Synthetic Cutting Oil, Jug, 1 gal. (MS590XT/1)
- Miller Electric Cutting, Tapping, and Grinding Fluids