Shop All Workbench Accessories
This Product is Discontinued
Miller Electric
Vise Mount Plate, 7 W x 7 D x 4 H, Blue (Discontinued)
Mfr # 300612
Zoro # G5642366
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 7 in
- Depth 7 in
- Height 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300612
- Zoro # G5642366
- UPC # 715959419130
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 7 in |
Depth | 7 in |
Height | 4 in |
Overall Depth | 7 in |
Overall Width | 7 in |
Overall Height | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vise Mount Plate |
Material | Steel |
For Use With | 951 168, 951 169, 951 170, Mfr. No. 951 167 |
Includes | Hardware |
Finish | Powder Coated |
Product Type | Vise Mount |
Compatible With | 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench |
Features | Quick-Remove Vise Mount, Workes with Most 5 in Vises and Smaller |
Description
Vise Mount Plate, Compatible With 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench, Features Quick-Remove Vise Mount, Workes with Most 5 in Vises and Smaller, Includes Hardware, Overall Depth 7 in, Overall Height 4 in, Overall Width 7 in, Product Type Vise Mount, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.