Shop All Workbench Accessories
Miller Electric
Vise and Vise Mount, 7W x 14D x 12H, Gray
Mfr # 300611
Zoro # G7485256
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 12 in
- Width 7 in
- Depth 14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300611
- Zoro # G7485256
- UPC # 715959419123
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 7 in |
Depth | 14 in |
Overall Depth | 14 in |
Overall Width | 7 in |
Overall Height | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vise And Vise Mount |
Material | Steel |
For Use With | 951 168, 951 169, 951 170, Mfr. No. 951 167 |
Includes | Hardware |
Finish | Powder Coated |
Compatible With | 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench |
Features | 5 in Vise and Mount, Customize Welding Workbenches |
Product Type | Vise Kit |
Description
Vise And Vise Mount, Compatible With 951167 Work Bench, 951168 Work Bench, 951169 Work Bench, 951170 Work Bench, Features 5 in Vise and Mount, Customize Welding Workbenches, Includes Hardware, Overall Depth 14 in, Overall Height 12 in, Overall Width 7 in, Product Type Vise Kit, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (QSB104CL)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4258EA3A2)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 7 3/8 in L, Clear (305A3)
- MILLER ELECTRIC Convenience Kit, 3-1/2W x 29D x 3H, Gray (300614)
- MILLER ELECTRIC Drawer Module, 26 W x 16 D x 10 H, Blue (300610)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- GLOBAL INDUSTRIAL Packing Workbench Riser w/ 6 Outlets, 115V (124227D)
- PRO-LINE Tool Suspension Frame, 60W x 1-5/8D, Gray (LTF60-A31)
- Miller Electric Workbench Components