Shop All Supplied Air System Accessories
Miller Electric
Valve Plug, Miller C50 Air Regulator
Mfr # 272735
Zoro # G9720390
product price: $92.15
/pk 2, $46.08/ea
Free Shipping & Returns
Not eligible for select promotions
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miller C50 Air Regulator
- Material Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 272735
- Zoro # G9720390
- UPC # 715959619158
- Country of Origin Korea, Republic of
- Category Supplied Air System Accessories
Dimensions
Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Valve Plug |
For Use With | Miller C50 Air Regulator |
Material | Steel |
Description
Valve Plug, For Use With Miller C50 Air Regulator, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- MILLER ELECTRIC Belt Assembly, Miller C50 Air Regulator (271394)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- BULLARD Nylon Cape, Size 38 In., Nylon (13VX)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- AIR SYSTEMS INTL Airline Hose, 10 ft., 250 psi (H-10-5)
- Miller Electric Supplied Air System Accessories