Shop All Pneumatic Parts
Miller Electric
Valve Plug, 1/4, Steel", PK2
Mfr # 272736
Zoro # G0187594
product price: $80.79
/pk 2, $40.40/ea
Free Shipping & Returns
Not eligible for select promotions
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Miller C50 Air Regulator
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 272736
- Zoro # G0187594
- UPC # 715959619165
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Valve Plug |
Material | Steel |
For Use With | Miller C50 Air Regulator |
Description
Valve Plug, For Use With Miller C50 Air Regulator, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In (MF0060200)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 1/2'' Bore - Die Cast (5117512)
- REELCRAFT Hose Assembly (S9-260044)
- SPEEDAIRE Rubber Stopper (PN31XG6905G)
- FREEMAN Z1414FMUC 1/4" x 1/4" Female to Male Universal Coupler (Z1414FMUC)
- DYNABRADE Bearing (54520)
- 3M One-way Valve A0121, 1/pk (A0121)
- SPEEDAIRE Retaining Ring (TT23218G)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- Miller Electric Pneumatic Parts