Shop All TIG Welding Accessories
Miller Electric
VALVE KNOB & STEM
Mfr # VS-2
Zoro # G7593372
original price:
$20.23
14% off
Not eligible for select promotions
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 150VTB, 17V, 9V
- Compatible with Brand Weldcraft
- Welding Processes TIG Welding (GTAW)
- Compatible with Model A-125 Flex, A-125 Redhead Flex Valve, A-125 Valve, A-150 Flex Valve, A-150 redhead Flex Valve, A-150 Valve, A-150 Valve PDH, W-250 Valve
- Compatible with Series A-125, A-150, W-250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # VS-2
- Zoro # G7593372
- UPC # 094714831920
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Valve Knob & Stem |
For Use With | 150VTB, 17V, 9V |
Compatible with Brand | Weldcraft |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | A-125 Flex, A-125 Redhead Flex Valve, A-125 Valve, A-150 Flex Valve, A-150 redhead Flex Valve, A-150 Valve, A-150 Valve PDH, W-250 Valve |
Compatible with Series | A-125, A-150, W-250 |
Description
Valve Knob & Stem, Compatible with Model A-125 Flex, A-125 Redhead Flex Valve, A-125 Valve, A-150 Flex Valve, A-150 redhead Flex Valve, A-150 Valve, A-150 Valve PDH, W-250 Valve, Compatible with Series A-125, A-150, W-250, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- TWECO Ground Clamp, Clamp, 200A, 6in.L (92051120)
- WILSON Welding Blankets - Uncoated Fibreglass (36167)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- MILLER ELECTRIC Nozzle, Alumina, GL, #6 (3/8 In), PK10 (54N16)
- MILLER ELECTRIC Starter Kit, WP-9, WP-9P, WP-20, WP-20P (MAK-1S)
- MILLER ELECTRIC Nozzle, Alumina, GL, #7 (7/16 In), PK10 (54N15)
- MILLER ELECTRIC Carrying Case, Plastic (300184)
- AQUASOL Fiberglass Backing Tape, 4 in. dia., Roll (AFBT-4.0-200)
- Miller Electric TIG Welding Accessories