Shop All Plasma Cutting Accessories
Miller Electric
VALVE KNOB & STEM
Mfr # VS-1
Zoro # G5595362
product price: $23.25
/ea
Not eligible for select promotions
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200VTB, 26V, 300V
- Compatible with Model A-200 Flex Valve, A-200 Redhead Flex Valve, A-200 Valve, W-350 Valve
- Compatible with Brand Weldcraft
- Compatible with Series A-200, W-350
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # VS-1
- Zoro # G5595362
- UPC # 608201086412
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Valve Knob & Stem |
For Use With | 200VTB, 26V, 300V |
Compatible with Model | A-200 Flex Valve, A-200 Redhead Flex Valve, A-200 Valve, W-350 Valve |
Compatible with Brand | Weldcraft |
Compatible with Series | A-200, W-350 |
Welding Processes | TIG Welding (GTAW) |
Description
Valve Knob & Stem, Compatible with Model A-200 Flex Valve, A-200 Redhead Flex Valve, A-200 Valve, W-350 Valve, Compatible with Series A-200, W-350, Welding Processes TIG Welding (GTAW), Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-540, 125 psi, Use With: Oxygen (35-125-540)
- WELLER Soldering Tip, Chisel (PL113)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- MILLER ELECTRIC Torch, 20 FT. L, XT30C, For SPECTRUM 375 (255685)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- MILLER ELECTRIC Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C (177888)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- MILLER ELECTRIC Retaining Cup, 80 A, For 60T, 80/100TM (212733)
- MILLER ELECTRIC Replacement Torch, 20 ft. Cable (260635)
- MILLER ELECTRIC Power Cable Extension, Rubber, 25 Ft (40V78LR)
- Miller Electric Plasma Cutting Accessories