Shop All Wire Feed Welder Accessories
Miller Electric
V Groove Drive Roll
Mfr # 087131
Zoro # G5566779
product price: $67.35
/ea
Not eligible for select promotions
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drive Roll Kit
- Wire Size (In.) 0.023 to 0.025
- Application Welding
- For Use With Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Wire Feeders, Suitcase Series
- Includes Wire Inlet Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 087131
- Zoro # G5566779
- UPC # 715959074131
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.023 to 0.025 |
Maximum Wire Diameter | 0.023 in |
Max. Wire Diameter | 0.023 in |
Compatible Wire Diameter | 0.023 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Application | Welding |
For Use With | Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Reach Wire Feeders, Suitcase Series |
Includes | Wire Inlet Guide |
For Welder Series | Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255 |
Number of Drive Rolls | 2 |
For Wire Feeder Model | 951580, 951599 |
Compatible with Brand | Miller |
Welding Processes | MIG Welding (GMAW) |
For Wire Feeder Series | 22 Series, 32 Series, 52 Series, Millermatic Reach, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS |
For Wire Type | Solid |
For Welder Model | 903355, 903355011, 903769, 903770, 903857, 903868, 903868011, 903868012, 903869, 903869011, 903869012, 903870, 907074, 907252, 907323, 907324, 907324011, 907324012, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768 |
Drive Roll Type | V-Groove |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 2, Maximum Wire Diameter 0.023 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 10 lb. (41R358)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- VICTOR Cutting Tip, 1 Piece, Size 5, Acetylene (0330-0008)
- MILLER ELECTRIC Spoolmatic, WC-24, 15/30 A, (137549)
- MILLER ELECTRIC Surge Protector, .032 In Orifice Dia. (15001-30)
- MILLER ELECTRIC Fixed Flow Adaptor, 032 In Orifice Dia. (H1400-30)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- Miller Electric Wire Feed Welder Accessories