Shop All Welding Accessories
Miller Electric
Two Hose Manifold, Y Shaped, For Fuel
Mfr # NE136B
Zoro # G3061143
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Fuel B Connections
- Type Two Hose Manifold
- Characteristics Inlet Connection B 9/16"-18 LH Female Swivel Nut, Outlet Connection B 9/16"-18 LH Male
- Application Dual Torch Operations
- Accessory Type Two Hose Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # NE136B
- Zoro # G3061143
- UPC # 014495013742
- Country of Origin United States
- Category Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Hose Manifold |
Function | For Fuel B Connections |
Type | Two Hose Manifold |
Characteristics | Inlet Connection B 9/16"-18 LH Female Swivel Nut, Outlet Connection B 9/16"-18 LH Male |
Application | Dual Torch Operations |
Accessory Type | Two Hose Manifold |
Description
Two Hose Manifold, Type Two Hose Manifold, Application Dual Torch Operations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Welding Torch, Swirl Flame (0386-1282)
- SMITH EQUIPMENT Cutting Tip, Size 3.5 In, 1.5 - 2 In Thick (SC40-3)
- WELLER Solering Station (WXR3002N)
- WESTWARD Soldering Iron Kit, 1000 F, 30-125 Watts (4UZZ8)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046796)
- MILLER ELECTRIC MILLER 1pc MIG V-Knurl Drive Roll (227434)
- MILLER ELECTRIC Drive Roll Kit (44749)
- MILLER ELECTRIC Compressor Filter/Separator Kit (279120)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (204579)
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- SUMNER 40.4" 36.3" Height, 600 lb. (783980)
- Miller Electric Welding Accessories