Shop All Arc Welding Rod
Miller Electric
Tungsten Electrode 5/32" Dia., AWS A5.12 / ISO6848, PK10
Mfr # WL2532X7
Zoro # G5236061
product price: $172.44
/pk 10, $17.24/ea
Free Shipping & Returns
$172.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 2% Lanthanated
- Dia. 5/32 in
- Diameter 5/32 in
- AWS Classification EWLa-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WL2532X7
- Zoro # G5236061
- UPC # 608201247998
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 5/32 in |
Diameter | 5/32 in |
Overall Diameter | 0.15625 in |
Dia x Length | 5/32 in x 7 in |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | 2% Lanthanated |
AWS Classification | EWLa-2 |
Container | Plastic |
Standards | AWS A5.12, ISO 6848 |
Welding Processes | TIG Welding (GTAW) |
Welding Current Designation | AC/DC |
Color | Blue |
Features | Similar Characteristics to 1.5% Lanthanated with Better Arc Starting, Arc Stability and Less Tip Erosion, Substitute for 2% Thoriated |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Electrode Material | Tungsten |
Qty + UOM | 10 PK |
Chemical Composition | 2% Lanthanated |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWLa-2, Chemical Composition 2 Percent Lanthanated, Color Blue, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.15625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 4.8mm Screwdriver Solder Tip (ETD)
- XTRWELD SELECT 308L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE308L16062-1DP)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X2lb. Spool (ER80SD2-035-02)
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WG332X7)
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 (WL2040X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 0.040" Dia., Pk10 (WC040X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WP116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WC332X7)
- ESAB Rod (10206500)
- Miller Electric Arc Welding Rod