Shop All Arc Welding Rod
Miller Electric
Tungsten Electrode 3/32" Dia., AWS A5.12 / ISO6848, PK10
Mfr # WL2332X7
Zoro # G5262546
product price: $61.55
/pk 10, $6.15/ea
Not eligible for select promotions
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Lanthanated
- Dia. 3/32 in
- Diameter 3/32 in
- AWS Classification EWLa-2
- Container Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WL2332X7
- Zoro # G5262546
- UPC # 608201247912
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Dia x Length | 3/32 in x 7 in |
Overall Length | 7 in |
Overall Diameter | 0.09375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | 2% Lanthanated |
AWS Classification | EWLa-2 |
Container | Plastic |
Standards | AWS A5.12, ISO 6848 |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Color | Blue |
Qty + UOM | 10 PK |
Features | Similar Characteristics to 1.5% Lanthanated with Better Arc Starting, Arc Stability and Less Tip Erosion, Substitute for 2% Thoriated |
Chemical Composition | 2% Lanthanated |
Welding Current Designation | AC/DC |
Electrode Material | Tungsten |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWLa-2, Chemical Composition 2 Percent Lanthanated, Color Blue, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- POWERWELD Gold Glass Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4GG12)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320-6)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WC332X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WG018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WP018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 0.040" Dia., Pk10 (WC040X7)
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 (WL2040X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WP116X7)
- BLUE DEMON Ceriated, Tungsten Electrode, 1/16x7", PK10 (TE2C-116-10T)
- Miller Electric Arc Welding Rod