Shop All Arc Welding Rod
Miller Electric
Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10
Mfr # WL2018X7
Zoro # G5236077
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Lanthanated
- Dia. 1/8 in
- Diameter 1/8 in
- AWS Classification EWLa-2
- Container Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WL2018X7
- Zoro # G5236077
- UPC # 608201247882
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Dia x Length | 1/8 in x 7 in |
Overall Diameter | 1/8 in |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | 2% Lanthanated |
AWS Classification | EWLa-2 |
Container | Plastic |
Standards | AWS A5.12, ISO 6848 |
Welding Current Designation | AC/DC |
Qty + UOM | 10 PK |
Welding Processes | TIG Welding (GTAW) |
Electrode Material | Tungsten |
Color | Blue |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Chemical Composition | 2% Lanthanated |
Features | Similar Characteristics to 1.5% Lanthanated with Better Arc Starting, Arc Stability and Less Tip Erosion, Substitute for 2% Thoriated |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWLa-2, Chemical Composition 2 Percent Lanthanated, Color Blue, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- POWERWELD Cable Splicers, 1/0 to 2/0, Solder Type (RS1020)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .045 in. (PT-045)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8100)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WP018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WP116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WC018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WG018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WG332X7)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 1 lb. (20YD16)
- Miller Electric Arc Welding Rod