Shop All Arc Welding Rod
Miller Electric
Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10
Mfr # WL2116X7
Zoro # G5235623
product price: $30.59
/pk 10, $3.06/ea
Not eligible for select promotions
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Lanthanated
- Dia. 1/16 in
- Diameter 1/16 in
- AWS Classification EWLa-2
- Container Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WL2116X7
- Zoro # G5235623
- UPC # 608201247905
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/16 in |
Diameter | 1/16 in |
Overall Length | 7 in |
Dia x Length | 1/16 in x 7 in |
Overall Diameter | 0.0625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tungsten Electrode |
Material | 2% Lanthanated |
AWS Classification | EWLa-2 |
Container | Plastic |
Standards | AWS A5.12, ISO 6848 |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Chemical Composition | 2% Lanthanated |
Welding Current Designation | AC/DC |
Qty + UOM | 10 PK |
Welding Processes | TIG Welding (GTAW) |
Features | Similar Characteristics to 1.5% Lanthanated with Better Arc Starting, Arc Stability and Less Tip Erosion, Substitute for 2% Thoriated |
Electrode Material | Tungsten |
Color | Blue |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWLa-2, Chemical Composition 2 Percent Lanthanated, Color Blue, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Cable Connector, Female Only, #1/0 to #2/0 Cable (LC40F)
- POWERWELD Single Stage Argon Regulator (R14)
- SR SMITH Sr Smith FC-100A Rubber Fulcrum Pad (FC100A)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- MILLER ELECTRIC Tungsten Electrode 3/32" Dia., AWS A5.12 / ISO6848, PK10 (WL2332X7)
- MILLER ELECTRIC Tungsten Electrode 0.040" Dia., AWS A5.12 / ISO6848, PK10 (WL2040X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WP332X7)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WG018X7)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WC332X7)
- MILLER ELECTRIC 7" Tungsten Electrode 0.040" Dia., Pk10 (WC040X7)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 1/8" Dia., 5lb (1204-5)
- Miller Electric Arc Welding Rod