Shop All Welder Generators
Miller Electric
Trailblazer 330, Excel
Mfr # 907831001
Zoro # G010607418
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$12,159.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Trailblazer 330
- Start Type Electric
- Continuous Auxiliary Power 10,500 W
- Peak Auxiliary Power 12,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 907831001
- Zoro # G010607418
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Height | 26.5 in |
Overall Width | 20.13 in |
Overall Depth | 37.06 in |
Description
Engine-Driven Welder Generator, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30 V,100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 30 V,100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- KING TOOL Round Soapstone Holder (KRHC-00)
- BESSEY Magnetic Welding Square, 4-3/4In, 41lb. (WMS-7)
- LONGEVITY LG-15 Mig140/Spool140 MIG Gun NOZZLE (880428)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- MILLER ELECTRIC Engine-Driven Welder, Blue, Diesel, 400 A (907805001)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- MILLER ELECTRIC Engine Driven Welder, Big Blue(R) 600 Air Pak(TM) Series, Electric Start, 65.7 hp, Diesel (907750001)
- MILLER ELECTRIC Cylinder Rack, for Moving Welders (300917)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- Miller Electric Welder Generators