Shop All TIG Torches
Miller Electric
Torch Kit, A-150V, 25 ft., Rubber
Mfr # WP17V25RM
Zoro # G4337706
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series A-150V
- Output Range (Amps) 115 AC (60% Duty Cycle), 150 DC
- Accepts Dinse / Power Block Connections
- Includes 25 ft Rubber Hose, Back Cap, Collet, Collet Body, Handle, Nozzle and Tungsten, Torch Body W/ Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # WP17V25RM
- Zoro # G4337706
- UPC # 094714330362
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Description
TIG Torch Package, Compatible with Series A-150 Series, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series A-150, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -3/32 in TIG/GTAW, Back Cap Included Yes, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- BELL SPORTS Boy Bike Helmet Age8-14 (7085193)
- MILLER ELECTRIC Tig Torch Package (301253025)
- MILLER ELECTRIC Tig Torch Body (301251)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125 (WP-9)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- MILLER ELECTRIC Water Cooled Torch Kit, 250 Amps, Dinse (300185)
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- Miller Electric TIG Torches